Shop All Carabiners
Kong Usa
HMS Napik Screw Sleeve Cyan/Grey/Cyan, 10PK
Mfr # 787MA0BDBKK
Zoro # G512221754
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 787MA0BDBKK
- Zoro # G512221754
- Country of Origin Italy
- Category Carabiners
Description
Aluminium connector with screw sleeve and Keylock system. The classic wide pear shape makes it suitable for belay with clove hitch. Can be used with all anchoring and belaying systems. Screw sleeve makes it suitable for professional use. More compact and lighter than the traditional HMS and with a higher tensile strength. Equipped with Keylock system that prevents any snagging with the rope and in the bolts. Tested piece by piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- ALTA Knee Pads, Hard Cap, Black, PR (56203)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Rigid Plastic, Utility Room No Admittance Sign, Landscape (OS-NS-P-710-L-18846)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Ovalone Screw Carabiner Lunar White (412LD099PKK)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 6-3/8" Length (SHOOK6375)
- Kong Usa Fall Protection