Shop All Carabiners
Kong Usa
Harness Eye Inox Screw Sleeve 85, 5 mm, 25PK
Mfr # 535EDGPP5KK
Zoro # G312221695
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 535EDGPP5KK
- Zoro # G312221695
- Country of Origin Italy
- Category Carabiners
Description
Asymmetricconnector made of AISI 316 stainless steel with screw sleeve and eye. Available in 3 sizes. Keylock locking system. Each product is marked with an indication of the maximum load. High quality product, The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFESECURE Complete 25-Person 1-Day Shelter-In-Place Combo Emergency Kit (31024)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- KINCO Cut Resistant Gloves, Gray/Black, M, PR, Glove Coating Finish: Foam (1894CR-M)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- Kong Usa Fall Protection