Shop All Carabiners
Kong Usa
Guide Screw Sleeve Black
Mfr # 733LA0NNNKK
Zoro # G512482353
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 733LA0NNNKK
- Zoro # G512482353
- Country of Origin Italy
- Category Carabiners
Description
Aluminum carabiner light and high load, with screw sleeve and Keylock system. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. The asymmetric shape is also ideal for belay systems. The screw sleeve allows to have a safer closing of the gate, and also makes it suitable for professional use. Usefull for use during bolt belay. Key Features:- Heavy load- Keylock System- High quality product- Tested piece by piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- ERB SAFETY E16 Headgear with Pin-lock Adjustment (15180)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- BAREBONES LIVING Wiregate Carabiner Large - Black, 3.5 Length, Black (STC-618)
- Kong Usa Fall Protection