Shop All Rope Grabs
Kong Usa
Futura Hand Tactical Left
Mfr # 87600NN4SKK
Zoro # G812222482
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 87600NN4SKK
- Zoro # G812222482
- Country of Origin Italy
- Category Rope Grabs
Description
A revolutionary rope clamp for its extremely tiny dimensions only 125g and ergonomic shape. Its small size allows the users hand to sit comfortably inside the device, close to the rope in the same way as you would grabbing the actual rope. Available in right and left versions. The best support to ascend a rope with the ''ROPE WALKING SYSTEM'' as if climbing a ladder. After testing the system, cavers confirm an excellent performance and a 30%-efficiency's increase during the ascent. Fitted with anti-overturning system of the cam. High quality, Patented. * The black color is particularly appreciated for all uses where the equipment must be not very visible military use, theater and cinema, acrobatic shows, etc . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Red Mirror Polycarbonate Lens, Scratch-Resistant (XBAP139)
- TRIMACO X-Large DuPont, Tyvek Disposable Coverall (14123)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XS, 1 PR (11-644)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel (8173/U)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- FRONTLINE Self-tracking Rope Grab for 5/8 Lifeline Rope (RGSS58)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Stainless Steel (FS1118)
- FALLTECH Rope Grab and Shock absorbing lanyard (8388)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- Kong Usa Rope Grabs