Shop All General Purpose Gloves
Kong Usa
Full Gloves Aero L
Mfr # 95206NNN6KK
Zoro # G912222429
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 95206NNN6KK
- Zoro # G912222429
- Country of Origin Italy
- Category General Purpose Gloves
Description
Helicopter winch operator gloves, a reinforced version of our FULL GLOVES which keeps the main features. Made of DuPont Kevlar suede leather on the palm and fingers. Kevlar double layer without stitches or seams on the palm to ensure maximum strength while handling the winch cable. Elastic wrist with velcro closure guarantees an excellent fit. Breathable and abrasion-resistant Nylon back. Certified to CE EN 388 4-2-4-3. DuPontTM and Kevlar are trademarks of E. I. Du Pont de Nemours & Company.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- AIR SYSTEMS INTL Particulate Filter, 100 cfm (BB100-A)
- KONG USA Full Rope Gloves, Kevlar, XL (95203YWF7KK)
- KONG USA Skin Size Medium Yellow, Black (95205N004KK)
- KONG USA Alex Size 3X, Large Yellow, Black (95201YWF9KK)
- KONG USA Canyon Gloves, Size S, Black (95204NN02KK)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- Kong Usa Gloves & Hand Protection