Shop All Carabiners
Kong Usa
Frog Cable
Mfr # 7000XGNN0KK
Zoro # G712482610
product price: $23.25
/ea
$23.25
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
- Brand Kong Usa
- MFR # 7000XGNN0KK
- Zoro # G712482610
- Country of Origin Italy
- Category Carabiners
Description
With an innovating approach, that characterizes KONG, comes out Frog, a revolutionary directional connector, provided with an automatic clamping that takes place touching the anchor point. Produced after a hard design in collaboration with Politecnico of Milan, Frog is a totally new connector, both in the appearance and in the mechanism. Frog makes obsolete the concept of a carabiner thought as a ''hook''. The insertion is extraordinary quick and safe, even in ''far'' anchor points, not easy to be reached with standard connectors. It automatically clamps coming into contact with anchor point. Special for anchoring on metal cables. Tested piece by piece. Patented.
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
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- KONG USA Panic 30 cm (907SET001KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Argon S Black/Black/Black (719HA0NNNKK)
- KONG USA HMS Classic Twist Lock Black (786MG0NNNKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- Kong Usa Carabiners