Shop All Gurneys & Stretchers
Kong Usa
Folding Stretcher, Black, Weight Cap.330lb
Mfr # 855SET011KK
Zoro # G6411581
product price: $3,177.99
/ea
Free Shipping & Returns
$3,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK
- Length 72 in
- Width 18 in
- Weight Capacity 330 lb
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 855SET011KK
- Zoro # G6411581
- Country of Origin Italy
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 18 in |
Height | 6 in |
Details
Item | Folding Stretcher |
For Use With | Mfr. No. 855021000KK, 855022000KK, 855023000KK |
Weight Capacity | 330 lb |
Color | Black |
Straps Count | 2 |
Frame Material | Aluminum |
Cover Material | Vinyl Coated Nylon |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Includes | Pillow, Pillow Straps |
Description
Folding Stretcher, Black, Length 72 in, Width 18 in, Height 6 in, Weight Capacity 330 lb, Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Strapping Type Nylon Web, Straps Count 2, For Use With Mfr. No. 855021000KK, 855022000KK, 855023000KK, Includes Pillow, Pillow Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK # 1.4, Shampoo 144/Cs, 144PK (2335100)
- SPA RITUALS Shampoo, 4PK (HA-SPAR-031)
- PEPTO Pepto-Bismol Original Chewable Tablet 12 Count, PK24 (32040)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- KONG USA Half Rolly (89002N000KK)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- KONG USA Rolly, Black Rollable Stretcher (89001N000KK)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- AFS Pro-Flexer 5 Flexible Stretcher Grey (11105)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- Kong Usa Gurneys & Stretchers