Shop All Lanyard & Lifeline Accessories
Kong Usa
Fix, Diameter 12mm, Length 100mm
Mfr # 814121000KK
Zoro # G2210851
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 814121000KK
- Zoro # G2210851
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Fix,Diameter 12mm,Length 100mm |
Description
Fix,Diameter 12mm,Length 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 2XL (S17621)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M85 (465M85)
- KONG USA Express, Trapper, Polished, 12Cm Dyneema Sling (761SET4300K)
- KONG USA Tool Leash (885050000KK)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- KONG USA Large Multiuse, Straight Gate Grey, Cyan Gate (717DB0400KK)
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- KONG USA Back-Up Shock Pack, 20" (9VP000013KK)
- Kong Usa Fall Protection