Shop All Lanyard & Lifeline Accessories
Kong Usa
Fix, Diameter 10mm, Length 90mm
Mfr # 814109000KK
Zoro # G2210921
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 814109000KK
- Zoro # G2210921
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Fix,Diameter 10mm,Length 90mm |
Description
Fix,Diameter 10mm,Length 90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- AVERY UltraDuty Chem Waterproof and UV Resistant Label, 4.75x7.75, Wt, PK100 (60522)
- KONG USA Mini D, Body Red, Black Gate (751E00ORNK)
- KONG USA Ovalone Alu, Body Polished, Gate Polished, Straight Gate (712000100KK)
- KONG USA Mini Pear, 6mm Aluminum, Cyan/Black (75506BN00KK)
- KONG USA Ergo, Body Black, Gate Black, Screw Black (793NN0400KK)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- KONG USA Fiffi (803010Z00KK)
- Kong Usa Fall Protection