Shop All Lanyard & Lifeline Accessories
Kong Usa
Fix, Diameter 10mm, Length 60mm
Mfr # 814106000KK
Zoro # G2210833
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 814106000KK
- Zoro # G2210833
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Fix,Diameter 10mm,Length 60mm |
Description
Fix,Diameter 10mm,Length 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- KISHIGO 3XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-3X)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- KONG USA Mini D, Body Red, Black Gate (751E00ORNK)
- KONG USA Harness Stainless Steel Kl Screw Sleevemm.100 Kn22 Ce (5361000C3KK)
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- KONG USA Mooring Hook With Spring S.S.mm.200 (650201000KK)
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- KONG USA Harness Alu Kl Eyemm 120 Kn 22 (707120100KK)
- Kong Usa Lanyard & Lifeline Accessories