Shop All Lanyard & Lifeline Accessories
Kong Usa
Fast Inox 8mm
Mfr # 810008000KK
Zoro # G2210930
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 810008000KK
- Zoro # G2210930
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Fast Inox 8mm |
Description
FAST INOX 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-114 (FS-17-114)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit/Triangle, 8 Piece (95-04-004)
- KONG USA Paddle Wire, Red (901R00300KK)
- KONG USA Resting Fiffi, Anodized (803000400KK)
- KONG USA Orc Single Sailing Tether, 41-72 Arm (284SETE01KK)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- KONG USA Harness Stainless Steel Kl Screw Sleevemm.100 Kn22 Ce (5361000C3KK)
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- Kong Usa Lanyard & Lifeline Accessories