Shop All Carabiners
Kong Usa
Ergo Anniversary Quickdraw Purple, 10PK
Mfr # 761SET37V0K
Zoro # G512222683
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 761SET37V0K
- Zoro # G512222683
- Country of Origin Italy
- Category Carabiners
Description
The Ergo Anniversary quickdraw is a new edition that celebrates Kong's 40 years 1977-2017. The set is composed of 5 vivid colours that not only recall the pop style of those years, they also make it really easy to give beta once they're placed on a route. Equipped with two super strong Ergo connectors with a great handling shape, a generous size that's easy to clip and a Keylock nose. The Dyneema sling is 13mm by 12cm, with the new ultra-resistant Fast Rubber made of silicone. Highest quality product and tested piece by piece - meaning every single carabiner is pull-tested!Sold hanging in our new Eco Pack made of recycled cardboard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- HANDI TREADS Stair Nosing, Gray, 48" W, 9" D (NSN129048GY0)
- TARPS NOW 10' X 10' Drain Tarps / Leak Diverters (DTP12WB-1010)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- NOTCH EQUIPMENT Carabiner, Twist-Lock, 4.6" Length, Aluminum, Green (41459)
- Kong Usa Fall Protection