Shop All Carabiners
Kong Usa
Ergo Anniversary Quickdraw Mix, 10PK
Mfr # 761SET37K03
Zoro # G712222582
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 761SET37K03
- Zoro # G712222582
- Country of Origin Italy
- Category Carabiners
Description
The Ergo Anniversary quickdraw is a new edition that celebrates Kong's 40 years 1977-2017. The set is composed of 5 vivid colours that not only recall the pop style of those years, they also make it really easy to give beta once they're placed on a route. Equipped with two super strong Ergo connectors with a great handling shape, a generous size that's easy to clip and a Keylock nose. The Dyneema sling is 13mm by 12cm, with the new ultra-resistant Fast Rubber made of silicone. Highest quality product and tested piece by piece - meaning every single carabiner is pull-tested!Sold hanging in our new Eco Pack made of recycled cardboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Sun Shield (2813)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (11-800)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- ASP Polymer Carabiner - Black (56216)
- Kong Usa Carabiners