Shop All Rope Grabs
Kong Usa
Duck Red
Mfr # 88800NR00KK
Zoro # G312222425
product price: $61.35
/ea
$61.35
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
- Brand Kong Usa
- MFR # 88800NR00KK
- Zoro # G312222425
- Country of Origin Italy
- Category Rope Grabs
Description
Innovative ultra-compact emergency rope clamp. Designed for single ropes with a diameter between 8 and 13mm, Duck also works on slings mod. Yaku Vario and Aro Sling Tubular. Very small in size, it is easy to insert even with one hand. In addition, the large attachment hole also allows the rotation of the locking carabiners. Duck was born as an emergency ascender useful in recovery maneuvers, self-rescue, progression in preserves and as a regulator for lanyards or webbing. Available set consisting of Duck OVAL ALU screw connector # 888SET001KKHigh quality product, completely
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
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW310AF)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 3PK (840566)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- SUPER ANCHOR SAFETY SuperGrab Rope Grab (4015)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- SUNBELT ROPEGRAB MINI, PIP PIN AXLE, 3/8-1/2 6" x4" x1" (A-B1ABRP209A)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- Kong Usa Rope Grabs