Shop All Carabiners
This Product is Discontinued
Kong Usa
Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (Discontinued)
Mfr # 7000XGNN0K
Zoro # G7076721
This Product is Discontinued
Key Features
- Material Aluminum Alloy
- Color Black
- Length 89mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 7000XGNN0K
- Zoro # G7076721
- UPC # 8023577012421
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 89mm |
Details
Item | Directional Connector Carabiner |
Material | Aluminum Alloy |
Color | Black |
Lock Type | Auto-Lock |
Description
Frog,Quick Connect Carabiner for Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- NEVS Date Opened/Exp Date/Initial 3/8" x 1-1/2" (PAUX-136)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 3-1/8" Length (SHOOK3125)
- Kong Usa Fall Protection