Shop All Carabiners
Kong Usa
Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange
Mfr # 24016NOO0KK
Zoro # G7062408
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Black/Orange
- Length 86mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 24016NOO0KK
- Zoro # G7062408
- UPC # 8023577068121
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 86mm |
Details
Item | Directional Connector Carabiner |
Material | Aluminum Alloy |
Color | Black/Orange |
Lock Type | Auto-Lock |
Description
Frog,Quick Connect Carabiner,Blk/Org
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (29JV77)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- Kong Usa Fall Protection