Shop All Lanyard & Lifeline Accessories
Kong Usa
Dhino Classic, Length 50cm
Mfr # 8A2500PN0KK
Zoro # G2212233
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 8A2500PN0KK
- Zoro # G2212233
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Dhino Classic,Length 50cm |
Description
Dhino Classic,Length 50cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Medium) (1287BRK-L-M)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- HY-KO 3In Black Aluminum Number 1, 10PK (A20101)
- KONG USA Mini D, Body Purple, Black Gate (751VN0400KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 5" (557120000KK)
- KONG USA Back-Up Fall Protection Kit 100' (8021NSET100)
- KONG USA Snow Kong Nylon (816000000KK)
- SAFEWAZE Rope Termination Plate (FS875)
- Kong Usa Lanyard & Lifeline Accessories