Shop All Hard Hats
Kong Usa
Climbing Hard Hat, Yellow
Mfr # 99720AY00KK
Zoro # G7117813
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Head Protection Material ABS
- Fits Hat Size Universal
- Standards ANSI Z89.1-2009 and CE EN 397
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | Universal |
Details
Item | Hard Hat |
Head Protection Style | Climbing |
Head Protection Material | ABS |
Color | Yellow |
Standards | ANSI Z89.1-2009 and CE EN 397 |
Material | ABS |
Description
Spin,ANSI Helmet,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on White, 2/Pack (TC20)
- KEYSTONE SAFETY Bouffant Cap, 28in, White, PP, PK1000 (110NWI-10-28 WHITE)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- KONG USA Mouse Climbing Helmet, White, Universal (99716AW02KK)
- PORTWEST Safety Pro Hard Hat Vented (PW02)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Pink (HH-FG-26PK-SV-01)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- Kong Usa Hard Hats