Shop All Carabiners
Kong Usa
Classic Screw Sleeve 121 mm, 15PK
Mfr # 555LD0PP5KK
Zoro # G012221704
product price: $20.95
/pk 15, $1.40/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 555LD0PP5KK
- Zoro # G012221704
- Country of Origin Italy
- Category Carabiners
Description
Connector made of AISI 316 stainless steel with straight gate. Available in 2 sizes. Keylock locking system. Each product is marked with an indication of the maximum load. High quality product, The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. The product is also available in the version with eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQRW74A000)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Ovalone Screw Carabiner Lunar White (412LD099PKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- SMC Steel Locking Carabiner Large (NFPA21001)
- Kong Usa Fall Protection