Shop All Carabiners
Kong Usa
Classic Eye Genius 80 mm, 25PK
Mfr # 590E0BPP0KK
Zoro # G712221837
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 590E0BPP0KK
- Zoro # G712221837
- Country of Origin Italy
- Category Carabiners
Description
Stainless steel connector with straight gate, side opening and eye. Made of AISI 316 stainless steel. The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. The product is also available in the version without eye.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3inW x 5-3/4inH (76222)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- PORTWEST Iona Coverall, S (F813)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8990800)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- Kong Usa Fall Protection