Shop All Carabiners
Kong Usa
Classic 80 mm, 25PK
Mfr # 555E00PP0KK
Zoro # G812221782
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 555E00PP0KK
- Zoro # G812221782
- Country of Origin Italy
- Category Carabiners
Description
Connector made of AISI 316 stainless steel with straight gate. Available in 7 sizes. Keylock locking system. Each product is marked with an indication of the maximum load. High quality product, The Keylock system definitively eliminates any sealing tooth both on the body and on the gate of the connector. There are therefore no points to snag rope or webbing being the carabiner devoid of sharp edges. Compared to other less noble stainless steels, AISI 316 steel is used in aggressive environments, where there are many corrosive factors that are prolonged over time, for example marine areas, saline environments, areas with the presence of chemical substances. It is therefore a perfect product for use in the nautical world but also in food and chemicals industry. The product is also available in the version with eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Mock-Neck Vest, Black, Small, REG (104224-BLKSREG)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475370)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA Heavy Duty Inox 120 mm, 10PK (572M00PP0KK)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (17D-2-Z7/)
- Kong Usa Fall Protection