Shop All Sailing & Rigging Equipment
Kong Usa
Chain Gripper 5-8 mm
Mfr # 614080000KK
Zoro # G612222538
product price: $29.99
/ea
$29.99
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
- Brand Kong Usa
- MFR # 614080000KK
- Zoro # G612222538
- Country of Origin Italy
- Category Sailing & Rigging Equipment
Description
Innovative multipurpose connector for rapid attachment to any part of the chain. It works great as a part of a snubber or bridle system to take the load off the windlass and/or redirect the boat while anchoring. It can also be used to redirect chain under load. Pin secures in place and is not fully removable to prevent loss. It is very useful for doubling the anchor. Two versions designed to fit chains from 5 to 13 mm. The first version is for chains from 5 to 8 mm and the second version for chains from 8 to 13 mm. Made of high quality AISI 316 stainless steel. Patented.
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
- GEARWRENCH Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in (3944)
- BULLDOG Flat Plate Coupler, 25, 000 lb. (4425000317)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- SEA-DOG Sea-Dog 412601-1 Manual Windshield Wiper (412601-1)
- KONG USA Quick release 520 70 mm, 25PK (520020000XK)
- KONG USA Quick release 520 33 mm, 50PK (520000000XK)
- RONSTAN Fairlead Stainless Lined I D:18mm Black (RF2358)
- RONSTAN Splicing Kit Bag (RFSPLICEBAG)
- RONSTAN S25 T-Track Slide Saddle (RC72506)
- EXTREME MAX Extreme Max 3001.1069 Transom Saver - Rubber Block and Y-Frame (3001.1069)
- TYLASKA MARINE AND AEROSPACE H5 Aluminum Halyard Shackle (H5)
- Kong Usa Sailing & Rigging Equipment