Shop All Carabiners
Kong Usa
Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Red
Mfr # 778MG0RPPK
Zoro # G7129529
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Red
- Length 117-1/2mm
- Lock Type Twist-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 778MG0RPPK
- Zoro # G7129529
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 117-1/2mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Red |
Lock Type | Twist-Lock |
Description
Twist Lock Carabiner,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA Panic 30 cm (907SET001KK)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue (MSBL-03-R7)
- Kong Usa Fall Protection