Shop All Carabiners
This Product is Discontinued
Kong Usa
Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (Discontinued)
Mfr # 712RPP3P1KK
Zoro # G7093086
This Product is Discontinued
Key Features
- Material Aluminum Alloy
- Length 110mm
- Lock Type Twist-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 712RPP3P1KK
- Zoro # G7093086
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Red |
Lock Type | Twist-Lock |
Description
Carabiner,Aluminum,Twist Lock Gate,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- FALLTECH Carabiner, Twist-Lock, 3 3/4 in Length, Aluminum, natural (8466A)
- Kong Usa Fall Protection