Shop All Carabiners
Kong Usa
Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver
Mfr # 7061201A1KK
Zoro # G7092121
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver
- Length 125mm
- Lock Type Screw-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 7061201A1KK
- Zoro # G7092121
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 125mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Silver |
Lock Type | Screw-Lock |
Description
Carabiner,Aluminum,Screw Gate,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (11-651)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-E)
- SATA Low Profile Earmuffs (STFH0411)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (7000XGNN0K)
- Kong Usa Carabiners