Shop All Carabiners
Kong Usa
Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver
Mfr # 733LA0PPPK
Zoro # G7087571
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver
- Length 110mm
- Lock Type Screw-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 733LA0PPPK
- Zoro # G7087571
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Silver |
Lock Type | Screw-Lock |
Description
Carabiner,Alloy,Screw Gate,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Medium (G8834M)
- CONDOR Tacky Floor Mat, 36 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN20)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-B)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- Kong Usa Fall Protection