Shop All Carabiners
Kong Usa
Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black
Mfr # 733FCP4A1KK
Zoro # G7080617
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Length 110mm
- Lock Type Screw-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 733FCP4A1KK
- Zoro # G7080617
- UPC # 08023577033402
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Black |
Lock Type | Screw-Lock |
Description
Carabiner,Alloy,Screw Gate,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGZ GARDEN GLOVES M (75696-26)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- BRADY Tag, 1 3/4 in W, 1 in H, Gray (M7-110-145FR-GY)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- DMM Vault Lockgate Tool Carrier, Utility Use Only (39508)
- Kong Usa Carabiners