Shop All Carabiners
Kong Usa
Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver
Mfr # 535LRGPP5K
Zoro # G7076076
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 124mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 535LRGPP5K
- Zoro # G7076076
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 124mm |
Details
Item | Carabiner |
Material | Stainless Steel |
Color | Silver |
Lock Type | Auto-Lock |
Description
Carabiner,SS,Spring Lock,.43 In. Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Red Led, High CO (MONC004)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-501)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- Kong Usa Fall Protection