Shop All Carabiners
Kong Usa
Carabiner, Auto-Lock, 117-1/2mm Length, Aluminum Alloy, Black
Mfr # 778MM0NNNK
Zoro # G7035710
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Black
- Length 117-1/2mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong Usa
- MFR # 778MM0NNNK
- Zoro # G7035710
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 117-1/2mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Black |
Lock Type | Auto-Lock |
Description
Three Way Gate Carabiner,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Gold, Spandex, Neoprene (EXO-MOL-03-M)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412BL)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Ovalone Screw Carabiner Lunar White (412LD099PKK)
- CONDOR Carabiner, Auto-Lock, 6 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V857)
- Kong Usa Fall Protection