Shop All Carabiners
This Product is Discontinued
Kong Usa
Carabiner, Auto-Lock, 114mm Length, Aluminum Alloy, Silver (Discontinued)
Mfr # 9110001V1KK
Zoro # G7155821
This Product is Discontinued
Key Features
- Material Aluminum Alloy
- Color Silver
- Length 114mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 9110001V1KK
- Zoro # G7155821
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 114mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Silver |
Lock Type | Auto-Lock |
Description
Carabiner,XL,3 Way Gate,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.