Shop All Carabiners
Kong Usa
Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver
Mfr # 712LM0PP0K
Zoro # G7035205
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Length 110mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 712LM0PP0K
- Zoro # G7035205
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Silver |
Lock Type | Auto-Lock |
Description
Aluminum Carabiner,3 Way Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 12in DIAMETER (N12)
- 3M DBI-SALA i-Safe Hardgoods HF RFID Tag, 25 PK (9505839)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- Kong Usa Carabiners