Shop All Carabiners
This Product is Discontinued
Kong Usa
Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Red (Discontinued)
Mfr # 712LM0RPPK
Zoro # G7136669
This Product is Discontinued
Key Features
- Material Aluminum Alloy
- Length 110mm
- Lock Type Auto-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 712LM0RPPK
- Zoro # G7136669
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110mm |
Details
Item | Carabiner |
Material | Aluminum Alloy |
Color | Red |
Lock Type | Auto-Lock |
Description
Carabiner,Aluminum,3 Way Gate,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, M, PR (4500-08)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-D-01)
- KONG USA 110 mm Length, Carbon Steel, Lunar White (412LD099PKK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- Kong Usa Carabiners