Shop All Body Belts
Kong Usa
Body Belt, 2 D-Rings, Size L
Mfr # 8W0023000KK
Zoro # G2212671
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 8W0023000KK
- Zoro # G2212671
- Country of Origin Italy
- Category Body Belts
Dimensions
Size | L |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Description
Safety Belt,Size Medium/Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- 3M DBI-SALA Body Belt, Size L (1000716)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- Kong Usa Fall Protection