Shop All Harness Accessories
Kong Usa
Autom.Buckle+Stop Square Ring Black 32mm
Mfr # 927F321N0XK
Zoro # G2212915
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 927F321N0XK
- Zoro # G2212915
- Country of Origin Italy
- Category Harness Accessories
Details
Item | Autom.BuckleStop Square Ring Black 32mm |
Description
Autom.BuckleStop Square Ring Black 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Mirror Anti-Scratch (SS3365E)
- VIKING Viking FR Insulated 50C 300D Parka, XXXL (3957FRJ-XXXL)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- SAFEWAZE Replacement Belt, M (021-9043)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- Kong Usa Harness Accessories