Shop All Harness Accessories
Kong Usa
Autom.Buckle+Stop Square Ring Black 28mm
Mfr # 927F281N0XK
Zoro # G2212951
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 927F281N0XK
- Zoro # G2212951
- Country of Origin Italy
- Category Harness Accessories
Details
Item | Autom.BuckleStop Square Ring Black 28mm |
Description
Autom.BuckleStop Square Ring Black 28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- GUARDIAN EQUIPMENT Trauma Strap (10733)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056011)
- SAFEWAZE 18in Dual Leg D-ring Extender, Soft Loop, 2 D-rings (019-2008)
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051013)
- Kong Usa Fall Protection