Shop All Harness Accessories
Kong Usa
Autom.Buckle+Stop Square Ring Black 21mm
Mfr # 927F211N0XK
Zoro # G2212994
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 927F211N0XK
- Zoro # G2212994
- Country of Origin Italy
- Category Harness Accessories
Details
Item | Autom.BuckleStop Square Ring Black 21mm |
Description
Autom.BuckleStop Square Ring Black 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-70, Vdl Rst (2040-70-10-R)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 080)
- CONDOR Flammable Safety Cabinet, 22 gal., Yellow (42X497)
- KONG USA Quick Buckle Carbon Steel 44mm Black (928F441N0XK)
- KONG USA Autom.Buckle+Stop Square Ring Black 28mm (927F281N0XK)
- GLOBAL INDUSTRIAL D-Ring Extender, 18inL (761311)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- TRACTEL Edge Rope Protector Sleeve (XEDGPRO)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- Kong Usa Harness Accessories