Shop All Lanyard & Lifeline Accessories
Kong Usa
Aro Bull, Black Length 120cm
Mfr # 280A120N0KK
Zoro # G2206889
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 280A120N0KK
- Zoro # G2206889
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Aro Bull,Black Length 120cm |
Description
Aro Bull,Black Length 120cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- KONG USA Harness Stainless Steel Kl With Eyemm. 100 Kn 22 (537100000KK)
- KONG USA Argon S, Screw Sleeve, Total Black (719NNN6ANKK)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- KONG USA H.M.S., Body Orange, Gate Polished, Twist Lock Black (957OPN7VNKK)
- KONG USA Rollers (840000000KK)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- Kong Usa Fall Protection