Shop All Carabiners
Kong Usa
Argon S Black/Black/Black, 10PK
Mfr # 719HA0NNNKK
Zoro # G712221691
product price: $15.49
/pk 10, $1.55/ea
$15.49
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
- Brand Kong Usa
- MFR # 719HA0NNNKK
- Zoro # G712221691
- Country of Origin Italy
- Category Carabiners
Description
Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The screw sleeve is recommended for dirty environments, where other spring-loaded sleeve may jam due to dirt. Key features: Very compact shape ideal for belay stationLow-profile for reduced bulkKeylock systemScrew sleeve easy to employ one-handed
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
- CORDOVA Glove, Joint Palm, Leather, PK12 (CSP7261JP)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-X)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Black (M34A TLN)
- Kong Usa Fall Protection