Shop All Carabiners
Kong Usa
Argon RK Black/Yellow
Mfr # 729I10NC0KK
Zoro # G812221737
product price: $12.59
/ea
$12.59
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
- Brand Kong Usa
- MFR # 729I10NC0KK
- Zoro # G812221737
- Country of Origin Italy
- Category Carabiners
Description
Argon RK is a carabiner dedicated to people who seek extreme lightness and the slightest obstruction. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The offset-D shape allow for a wider gate opening and an easy grip. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The bent gate allow for an easy clip in and out of special situations, such as connecting a rope to a quickdraw. Key features:Low-profile for reduced bulkKeylock systemBent gate for an easy insertion of the rope. High quality product, tested piece by piece.
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
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 3 inch Height, 9 in Width, Poly (17774-25-3000)
- AEK CleanRemove Adhesive Dome Label Emergency Epinephrine (EN9563)
- FIRST ALERT WiFi Combination Alarm, AVS, 120V AC (1040931)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA HMS Classic Twist Lock Black (786MG0NNNKK)
- KONG USA Large Multiuse Twist Lock Blue/Polish (737LG0QPPKK)
- KONG USA Argon S Black/Black/Black (719HA0NNNKK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- Kong Usa Carabiners