Shop All Carabiners
Kong Usa
Argon F Grey, 10PK
Mfr # 719H30D00KK
Zoro # G512221679
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 719H30D00KK
- Zoro # G512221679
- Country of Origin Italy
- Category Carabiners
Description
Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The reduced weight of the wire gate makes it less prone to ''gate flutter'' a very dangerous condition created by irregular impact forces generated by the climbing rope or contact with hard surfaces in a fall which momentarily opens the gate. Key features:Low-profile for reduced bulkWire gate lighter compared to solid ones and less prone to icing up. Hi quality product, completely
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Carabiner, Screw-Lock, 125mm Length, Aluminum Alloy, Silver (7061201A1KK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA Carabiner, Twist-Lock, 110mm Length, Aluminum Alloy, Red (712RPP3P1KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- HONEYWELL MILLER Miller® Steel Twist-Lock Carabiner, (17D-1/)
- Kong Usa Fall Protection