Shop All Carabiners
Kong Usa
Argon F Cyan, 10PK
Mfr # 719H30B00KK
Zoro # G812221744
product price: $10.05
/pk 10, $1.01/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 719H30B00KK
- Zoro # G812221744
- Country of Origin Italy
- Category Carabiners
Description
Argon is a carabiner dedicated to people who seek extreme lightness and the slightest dimensions. Designed for better rope glide, to ensure good positioning of belay devices and shape adapted for easy tying and untying of a clove hitch. Wider rope contact surfaces for reduced wear on the carabiner. The D shape transfers the majority of the load onto the spine, the carabiner strongest axis. The asymmetric shape, furthermore, is ideal for connecting belay or rappel devices or for use at the end of a lanyard. The reduced weight of the wire gate makes it less prone to ''gate flutter'' a very dangerous condition created by irregular impact forces generated by the climbing rope or contact with hard surfaces in a fall which momentarily opens the gate. Key features:Low-profile for reduced bulkWire gate lighter compared to solid ones and less prone to icing up. Hi quality product, completely
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- DURABLE CORP 30" X 48 Tire Link Mat Tire Link Mat (108H3048)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- Kong Usa Fall Protection