Shop All Anchorage Connectors
Kong Usa
Anchor Fix, Diameter 8mm, Length 23mm
Mfr # 828080000KK
Zoro # G2211253
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 828080000KK
- Zoro # G2211253
- Country of Origin Italy
- Category Anchorage Connectors
Details
Item | Anchor Fix,Diameter 8mm,Length 23mm |
Description
Anchor Fix,Diameter 8mm,Length 23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- KONG USA Aro Bull Anchoring Sling, Red, 24" (280A060R0KK)
- KONG USA Aro Bull Anchoring Sling, Black, 12" (280A030N0KK)
- SAFEWAZE Girder Grip Anchor (019-4007)
- GUARDIAN Gap Anchor Point, 420 lb. (15176)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- Kong Usa Fall Protection