Shop All Anchorage Connectors
Kong Usa
Anchor Fix, Diameter 10mm, Length 24mm
Mfr # 828100000KK
Zoro # G2211271
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 828100000KK
- Zoro # G2211271
- Country of Origin Italy
- Category Anchorage Connectors
Details
Item | Anchor Fix,Diameter 10mm,Length 24mm |
Description
Anchor Fix,Diameter 10mm,Length 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-99-0900)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- 3M Schrader Plug, 1/4" FPT, W-3183-2, PK2 (W-3183-2)
- KONG USA Aluminum Belaying/Anchor Plate, Black (864O15400KK.)
- KONG USA Anchor Fix Connector S.S.mm.8 / 9 / 10 / 12 (643100000KK)
- KONG USA Aro Bull Anchoring Sling, Black, 12" (280A030N0KK)
- GUARDIAN EQUIPMENT Wood Roof Anchor, 25inLx3inWx1/4inD (00482)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- SAFEWAZE 5K Swivel Stainless Steel Anchor (021-4045)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- Kong Usa Anchorage Connectors