Shop All Lanyard & Lifeline Accessories
Kong Usa
Alu Harness, 5mm, Anodized Body Red And Gate Black
Mfr # 70505RN00KK
Zoro # G2209582
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 70505RN00KK
- Zoro # G2209582
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Details
Item | Alu Harness,5mm,Anodized Body Red And |
Description
ALU HARNESS - 5 mm, anodized body red and gate black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- KONG USA Rollers (840000000KK)
- KONG USA Tool Leash (885050000KK)
- KONG USA Fiffi (803010Z00KK)
- KONG USA Paddle Wire, Red (901R00300KK)
- KONG USA Snap Hook, Stainless Steel, Eye, 2.4" (555C0GPP0K)
- KONG USA Back-Up Fall Protection Kit 100' (8021NSET100)
- KONG USA Wide Eye, Diameter 8mm (897080000KK)
- Kong Usa Fall Protection