Shop All Lanyard & Lifeline Accessories
Kong Usa
911 Hive Stretcher
Mfr # 880060000KK
Zoro # G009981178
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum & HDPE
- Standards EU REGULATION 2017/745
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 880060000KK
- Zoro # G009981178
- Country of Origin Italy
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 198 cm |
Details
Material | Aluminum & HDPE |
Standards | EU REGULATION 2017/745 |
Description
Basket stretcher fitted with a shell that has hexagonal holes that allow water and sand to drain out.Extremely lightweight, it can be disassembled into two parts for easy transport. Equipped with internal padding and fastening straps.Optional removable shoulder straps #880060KITKKLightweight aluminum alloy frame, thermoformed HDPE High-Density Polyethylene protective shell, offering excellent patient protection.Easy to clean and disinfect thanks to the removable inner padding.Easily transportable by hand thanks to the tubular structure that runs around the perimeter, offering easy handling by multiple operators.Suitable for helicopter transport length just under 2m is compatible with most helicopter cabins.Fitted with hanging kit ARIES #880070100KKCan be divided into 2 pieces and easily loaded on the shoulders with the straps provided.Optimized connection system between the two halves, central hinge for quick and easy connection, self-centering side pins and quick-locking screw sleeve.Compatible with all Kong immobilization devices X-TRIM spinal boards and Vacuum mattress.Compatible with Flok-IT flotation system #880020300KKThe perfectly symmetrical shape allows the patient to be positioned in either orientation.The straps are equipped with automatic buckles made of high-strength polymer material.Rapid product identification via unique serial code and NFC chip.Length: 1980 mmWidth: 600 mmHeight: 170 mmWeight: 9.00 kg, excluding shoulder straps and hanging kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- VIKING Viking FR Insulated 300D Jkt Blk, XXL (3907FRWJ-XXL)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- HAWS Foot Control Assembly (SP220)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- KONG USA Rutor Crampon Aluminum Automatic (8A410A000KK)
- KONG USA Mooring Hook Stainless Steelmm. 160 (650160000KK)
- KONG USA Panic Xl, 45cm (907SET002KK)
- KONG USA Quickdraw, Frog (761SET4000K)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- Kong Usa Fall Protection