Shop All Carabiners
Kong Usa
130 mm Length, Aluminum, Black/Orange
Mfr # 7040XNNONKK
Zoro # G109981177
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 130 mm
- Standards EN 362/A/T & EN 12275/A
- Width 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 7040XNNONKK
- Zoro # G109981177
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 130 mm |
Width | 51 mm |
Details
Material | Aluminum |
Color | Black/Orange |
Standards | EN 362/A/T & EN 12275/A |
Description
FROG 360 is the integration of our famous FROG connector with a intextile friendlyin swivel.It allows direct connection with textile elements and the creation of no-twisting lanyards.Thanks to the innovative automatic closing system of the gates, it allows a quick and safe directional connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411M00990KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- Kong Usa Carabiners