Shop All Carabiners
Kong Usa
114 mm Length, Carbon Steel, Lunar White
Mfr # 411MI0999KK
Zoro # G109981160
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Lunar White
- Length 114 mm
- Standards EN 362/M & ANSI Z359.12
- Width 76.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 411MI0999KK
- Zoro # G109981160
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 114 mm |
Width | 76.5 mm |
Details
Material | Carbon Steel |
Color | Lunar White |
Standards | EN 362/M & ANSI Z359.12 |
Carabiner Shape | Asymmetric |
Description
Carbon steel carabiner with Twist Lock sleeve. The X-Large is designed to offer a wide gate opening and a high tensile strength. The particular D shape prevents the rotation of the carabiner and allows to distribute the load along the major axis.The reinforced sleeve offers greater resistance in the case of lateral stress as required by ANSI.Equipped with Keylock system that prevents any snagging on the rope and in the bolts.Fitted with Twist Lock sleeve, easy to open even wearing gloves.2 movements sleeve: to open the connector it is necessary to turn the sleeve and pull the gate.Special burnished finishing that allows a greater visibility of the laser marking.Tested piece by piece.New LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-MW (03-550-MW)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- DEWALT Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (DPG51-9D)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (839382)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- Kong Usa Carabiners