Shop All Carabiners
Kong Usa
110 mm Length, Carbon Steel, Lunar White
Mfr # 412LP0999KK
Zoro # G009981185
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Lunar White
- Length 110 mm
- Standards EN 362/M & ANSI Z359.12
- Width 62.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 412LP0999KK
- Zoro # G009981185
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110 mm |
Width | 62.6 mm |
Details
Material | Carbon Steel |
Color | Lunar White |
Standards | EN 362/M & ANSI Z359.12 |
Carabiner Shape | Oval |
Description
Oval carabiner carbon steel, wide-opening. High load of 40 KN. perfect for heavy duty applications and for connection to structural anchors, lifelines, etc. Key features:The reinforced sleeve increase the resistance in case of lateral stress as required by ANSIAuto block sleeve 3 movements to open the carabiner must lift the sleeve, rotate it, and then pull the gateKeylock systemTested piece by pieceNew LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- KONG USA Carabiner, no lock, 100mm Length, Stainless Steel, Silver (535IXGPPPK)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- PETZL Carabiner, Screw-Lock, 5-5/16" Length, Aluminum, Black (M34A SLN)
- Kong Usa Carabiners