Shop All Carabiners
Kong Usa
110 mm Length, Carbon Steel, Lunar White
Mfr # 412LI0999KK
Zoro # G609981172
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Lunar White
- Length 110 mm
- Standards EN 362/M & ANSI Z359.12
- Width 62.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong Usa
- MFR # 412LI0999KK
- Zoro # G609981172
- Country of Origin Italy
- Category Carabiners
Dimensions
Length | 110 mm |
Width | 62.6 mm |
Details
Material | Carbon Steel |
Color | Lunar White |
Standards | EN 362/M & ANSI Z359.12 |
Carabiner Shape | Oval |
Description
Oval carabiner carbon steel, wide-opening. High load of 40 KN. Ideal for heavy dutyKey features:The reinforced sleeve offers greater resistance in the case of lateral stress as required by ANSITwist lock sleeve 2 movements: to open the carabiner turn the sleeve and pull the gateKeylock systemTested piece by pieceNew LUNAR WHITE finish. Zinc-Nickel treatment that, compared to normal black galvanizing, offers double resistance to corrosion, longer life and less friction on cords and textile devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Fall Protection Required Sign, 10 in Height, 14 in Width, Aluminum (C680AB)
- AO SAFETY AO Tuffmaster Headgear with Ratchet Suspension (GLS382)
- MECHANIX WEAR Flux Welding Gloves Medium, Black (MECWS-FLX-009)
- GATEWAY Safety StarLite SQUARED Safety Glasses (440M)
- KONG USA Panic 30 cm (907SET001KK)
- KONG USA Carabiner, Screw-Lock, 114mm Length, Aluminum Alloy, Red (711MA0RDPK)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- KONG USA Frog Cable (7000XGNN0KK)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MI0999KK)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Silver (733LA0PPPK)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- Kong Usa Carabiners