Shop All Anti-Vibration Gloves
Kong
Medium Green Neoprene Slip-On Cuff Impact Gloves
Mfr # KDC5-03-M
Zoro # G2087307
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Armortex(R) Abrasion Resistant Material
- Palm Construction Abrasion Resistant
- Standards EN388 Standard 4543, ANSI/ISEA level 4
- Insulated No
- Knuckle Padding Material TPR, Metacarpal Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong
- MFR # KDC5-03-M
- Zoro # G2087307
- UPC # 696511818434
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- ALLEGRO INDUSTRIES Cord, Standard, 951507 (9515-07)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- KONG Large Green Neoprene Slip-On Cuff Impact Gloves (KDC5-04-L)
- KONG 2XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-06-XXL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GCXVBS)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, M, PR (EXO-PIG-03-M)
- Kong Gloves & Hand Protection